LCXLI1-K4144-D700 | CORNING

CORNING | LCXLI1-K4144-D700 | 50/125 SX+ OM3 FOR 10GIG/SEC. IN LT LSZH 144F (12X12) ORANGEIEC 332-1

  • Manufacturer # LCXLI1-K4144-D700
  • Anixter #374-COR300-LTD-144
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 144
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items