LCXLI2-D1008-U700 | CORNING

CORNING | LCXLI2-D1008-U700 | Fiber Optic Cable, 8 fiber 9/125 single-mode fiber MIC for use with indoor application 900-U rack mount space tight-buffered with Low Smoke Zero Halogen jacket

  • Manufacturer # LCXLI2-D1008-U700
  • Anixter #370-509-MIC/ZH-08
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 8
Fiber Type: OS2 SINGLE-MODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items