Select Country and Language Europe, Middle East & Africa / English
Change Country
LCXLI2-M1006-A700 | CORNING

CORNING | LCXLI2-M1006-A700 | 62.5/125 MULTIMODE FIBER 6 FIBER TIGHT-BUFFERED (0.9 MM) INFINICOR 300, LOW SMOKE ZERO HALOGEN, MIC, IEC332-3 3.1/0.8 DB/KM 200/500MHZ

  • Manufacturer # LCXLI2-M1006-A700
  • Anixter #370-569-6LS8-06
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 6
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items