Select Country and Language Europe, Middle East & Africa / English
Change Country
LD-1230PS | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | LD-1230PS | 12 Space (21) Lcd Monitoring Desk Side Rack, 30 Height, Pepperstone Finish

  • Manufacturer # LD-1230PS
  • Anixter #413051
Application: MONITORING DESK
Color: PEPPERSTONE
Components: ENCLOSURE
Type: COMPONENTS
Description

This 12 space side rack is available in matching finishes and attaches to the right side of LCD Monitoring Desks and Add-A-Bays. Rear door, smoked plexi front door, and locking casters standard. Features pass-throughs for cable management between rack and desk.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items