LD-4830DC | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | LD-4830DC | Lcd Monitoring Desk, 48 Width, 30 Height, Dark Cherry Finish

  • Manufacturer # LD-4830DC
  • Anixter #412929
Application: MONITORING DESK
Color: DARK CHERRY
Components: DESK
Type: COMPONENTS
Description

Equally suited for small surveillance applications to large-scale network based command and control environments, LCD Monitoring Desks are optimized for flat screens and ergonomically designed with the user in mind.

Features
  • Modular design for flexible configuration options and economical additions
  • Low profile light bridge (optional) allows better line of sight to video monitor walls
  • Connecting wedges available in 45 and 90 for versatile monitoring setups
  • 48 and 64 widths available
  • Small footprint (32deep) ideal for compact rooms
  • Available in attractive dark cherry, honey maple, pepperstone (top) and slate (side panels) finishes
  • Add-A-Bay(tm) models allow for economical expansion (cannot be used alone - must attach to the right hand side of an existing desk unit)
  • Half-height and full-height side panels available
  • A full complement of accessories available to finish any installation
  • Power distribution and cable management cabinet features integral front and rear doors for convenient access
  • Assembles in minutes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items