LD24015 - AMACHER AG - SWISS 2-PT DUCT MOUNT | Anixter
LD24015 | AMACHER AG

AMACHER AG | LD24015 | SWISS 2-PT DUCT MOUNT OUTLET FOR AVAYA 70X 70MM RJ45 DOUBLEHORIZONTAL, BLACK

  • Manufacturer # LD24015
  • Anixter #524162
Color: BLACK
Gang: 1
Loaded: NO
Mounting: DUCT MOUNT
Number of Ports: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items