Select Country and Language Europe, Middle East & Africa / English
Change Country
LD2P10IW10-A | PANDUIT

PANDUIT | LD2P10IW10-A | LD2P10 Power Rated 1-piece Multi-Channel Raceway With Adhesive 10FT., Off White

  • Manufacturer # LD2P10IW10-A
  • Anixter #203325
Channel: MULTI
Color: WHITE
Components: BASE
Latching: YES
Length: 10'
Type: NON-METALLIC
Features
  • UL and CSA rated 600 V; meets UL 5A and CSA C22.2 No. 62.1-03 standards; FT4 rated CE - Compliant with LVD 2006/95/EC (EN 50085-1, EN 50085-2-1)
  • Routes power and data together
  • One-piece hinged design allows cables to be laid in
  • Tamper resistant
  • Faory applied adhesive backing speeds installation
  • Terminates using JBP1D, JBP2D, JBP2FS or JBP2S surface mount outlet box solutions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items