LD3AW2-A - PANDUIT - LD3 Low Voltage 1-piece | Anixter
LD3AW2-A | PANDUIT

PANDUIT | LD3AW2-A | LD3 Low Voltage 1-piece Single Channel Raceway With Adhesive 2m, Arctic White

  • Manufacturer # LD3AW2-A
  • Anixter #533257
Channel: SINGLE
Color: IVORY
Components: BASE
Latching: YES
Type: NON-METALLIC
Description

One-piece latching perimeter trunking. Supplied with pre-applied adhesive backed tape.

Features
  • Type LD Trunking Benefits:
  • One-piece hinged design allows cables to be laid in.
  • Factory applied adhesive backing speeds installation.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items