Select Country and Language Europe, Middle East & Africa / English
Change Country
LD3IW6-A | PANDUIT

PANDUIT | LD3IW6-A | LD3 Low Voltage 1-piece Single Channel Raceway With Adhesive 6FT., Off White

  • Manufacturer # LD3IW6-A
  • Anixter #131157
Channel: SINGLE
Color: WHITE
Components: BASE
Latching: YES
Length: 6'
Type: NON-METALLIC
Features
  • For routing data and low voltage cabling
  • One-piece hinged design allows cables to be laid in
  • Factory applied adhesive backing speeds installation
  • FT4 rated CE - Compliant with LVD 2006/95/EC (EN50085-1, EN 50085-2-1)
  • Terminates using surface mount olet box solutions or Panduit(TM) Mini-Com(TM) Surface Mount Boxes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items