LDC-005 - CORNING - Lightguide Distribution | Anixter
LDC-005 | CORNING

CORNING | LDC-005 | Lightguide Distribution Center (LDC) Connector and Splice Housing, LGX Compatible, 24 fiber, holds 4 LDC connector panels, 5x17x11 in

  • Manufacturer # LDC-005
  • Anixter #545602
Type: CLOSURES
Description

Corning Cable Systems' LDC connector splice units are housings combined for the splicing and termination of fiber optic cable. Each version combines the benefits of connector housings and splice housings into a single unit. The units use standard LDC panels and modules and are available in 24-, 72- and 144-fiber capacities.These housings can be ordered empty, pre-loaded with adapter panels or modules, or with factory-installed pigtails.

Features
  • Available with most common industry connectors
  • Accommodates popular adapter types
  • Larger routing guides for better jumper management
  • Supports single-fiber fusion, mass fusion or mechanical splices
  • Mountable on standard 19-in (48 cm) or 23-in (58.5 cm) equipment racks
  • Standard 5-in (12.7 cm) frontal projection with optional 4.25-in (10.79 cm)
  • Universal Cable Clamp (UCC-001) for additional, enhanced cable strain-relief
  • Flipcard for easy record keeping
  • Larger routing guides for better jumper management
Applications

Central Office, Carrier Networks, CATV environments

Specifications
  • Mounting Type: Rack 19-in, Rack 23-in
  • Product Type (FOH): Rack-Mountable Hardware
  • Housing Color: Platinum
  • Housing Type: LDC
  • Panel or Module Type: LDC
  • Dimensions (HxWxD) (Metric-cm): 12.7x43.2x27.9 cm
  • Dimensions (HxWxD) (US): 5x17x11 in
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items