Select Country and Language Europe, Middle East & Africa / English
Change Country
LDNX-048-HXG | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | LDNX-048-HXG | Fiber Cable, Single Jacket All-Dielectric, 48 Fiber, Gel-Filled, Outdoor Central Tube Cable, Non-armored, Black Jacket

  • Manufacturer # LDNX-048-HXG | 700012370
  • Anixter #370-050-LDNX-48
All-Dielectric: NO
Armored: NO
Cable O.D. (in.): 0.47
Cable O.D. (mm): 12.4
Cable Type: LOOSE TUBE
Fiber Count: 48
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Max. Tensile Load Installation (lb.): 600
Max. Tensile Load Installation N: 2670
Min. Bend Radius Installation (cm): 21.8
Min. Bend Radius Installation (in.): 8.6
Min. Bend Radius Long Term (cm): 10.9
Min. Bend Radius Long Term (in.): 4.3
No. of Fibers: 48
Rodent Protected: NO
Self-Support: NO
Vendor No.: 5022-048A-ZXBK
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items