Select Country and Language Europe, Middle East & Africa / English
Change Country
LDPH5WH8-A | PANDUIT

PANDUIT | LDPH5WH8-A | LDPH5 Hinged, 2-piece Power Rated Raceway With Adhesive 8FT., White

  • Manufacturer # LDPH5WH8-A
  • Anixter #311837
Channel: SINGLE
Color: WHITE
Components: BASE
Latching: YES
Length: 8'
Type: NON-METALLIC
Features
  • UL and CSA rated 600 V; meets UL 5A and CSA C22.2 No. 62.1-03 standards; FT4 rated CE - Compliant with LVD 2006/95/EC (EN50085-1, EN 50085-2-1)
  • Two-piece hinged design allows cables to be laid in
  • Tamper resistant
  • Factory applied adhesive backing speds installation
  • Terminates using surface mount outlet box solutions or PANDUIT(TM) Mini-Com(TM) Surface Mount Boxes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items