LE29010C - AMACHER AG - SWISS 3-PORT FLUSH | Anixter
LE29010C | AMACHER AG

AMACHER AG | LE29010C | SWISS 3-PORT FLUSH MOUNT FACEPLATE FOR PANDUIT 86X 86MMINCL #517690 WHITE

  • Manufacturer # LE29010C
  • Anixter #525012
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 3
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items