LEV16PF | CITY ELECTRICAL FACTORS LTD

CITY ELECTRICAL FACTORS LTD | LEV16PF | LEV16PF LEVANTE 16 INCH PEDESTAL FAN 3 SPEED

  • Manufacturer # LEV16PF
  • Anixter #GEFAPE16000000
Category: APPLIANCES
Ind/Supp Std/Cust Spec: NONE
Length: NONE
Material / Chemistry: NONE
Output / Rating: NONE
Product Type: FAN - PEDESTAL
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Size / Capacity: NONE
Voltage: 240V
Width / Diameter: 16
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items