LF80B BLACK - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
LF80B BLACK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | LF80B BLACK | FACEPLATE LF80 COLOR BLACK HIGH DENSITY MODULE MARK V COMCODE: 407901933

  • Manufacturer # LF80B BLACK | 407901933
  • Anixter #532128
Color: BLACK
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items