LF80B WHITE - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
LF80B WHITE | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | LF80B WHITE | LF80 CLIP PURE WHITE FOR USE WITH HIGH DENSITY MODULE 407455575

  • Manufacturer # LF80B WHITE | 407455575
  • Anixter #515890
Color: WHITE
Fiber Type: MULTIMODE
Loaded: YES
Number of Ports: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items