LF81-CLIP - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
LF81-CLIP | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | LF81-CLIP | 1 PORT FACEPLATE WHITE 25X50MMWITH WHITE SHUTTER 106857931

  • Manufacturer # LF81-CLIP | 106857931
  • Anixter #504919
Color: WHITE
Loaded: YES
Mounting: SURFACE MOUNT
Number of Ports: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items