Select Country and Language Europe, Middle East & Africa / English
Change Country
LFB150/600HDG90 | METSEC BUILDING PRODUCTS

METSEC BUILDING PRODUCTS | LFB150/600HDG90 | FLAT BEND 150 X 600 MM HDG 90 DEGREE RADIUS 300 MM

  • Manufacturer # LFB150/600HDG90
  • Anixter #LFB150/600HDG90R300
Components: BENDS / TRANSITIONS
Finish: HOT DIP GALV.
Material: STEEL
Type: LADDER RACK
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items