LI150-W0 | LEVITON

LEVITON | LI150-W0 | Insert 50X12.5 BLANK White

  • Manufacturer # LI150-W0
  • Anixter #593102
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Features
  • Compatible with all Leviton QuickPort UTP and shielded connectors
  • Includes ID window for port designation
  • Spring-loaded shutters protect connector while not in use
  • Each insert accepts one QuickPort connector
  • 12.5 mm blanks allow 1-port inserts to be installed in center of wallplate
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items