Select Country and Language Europe, Middle East & Africa / English
Change Country
LI150-AW1 | LEVITON

LEVITON | LI150-AW1 | Insert 50X25 1 Port ANG White

  • Manufacturer # LI150-AW1
  • Anixter #593101
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Features
  • Includes ID window for port designation
  • Spring-loaded shutters protect connector while not in use
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items