LI240300C | AMACHER AG

AMACHER AG | LI240300C | NASS UP-DOSE FUER 2 X RJ45 (LEER MIT 1 BLINDDECKEL),WEISSIP55

  • Manufacturer # LI240300C
  • Anixter #381703
Color: WHITE
Gang: 2
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Wiring: T568B
Description

Discontinued by the manufacturer, for the suggested replacement see Anixter # 622636

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items