Select Country and Language Europe, Middle East & Africa / English
Change Country
LI240300Q | AMACHER AG

AMACHER AG | LI240300Q | NASS AP-DOSE FUER 2 X RJ45 (LEER MIT 1 BLINDDECKEL),WEISSIP55

  • Manufacturer # LI240300Q
  • Anixter #381704
Color: WHITE
Gang: 2
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Wiring: T568B
Description

Discontinued by the manufacturer, for the suggested replacement see Anixter # 625722

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items