Select Country and Language Europe, Middle East & Africa / English
Change Country
LIBE-16-AC-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | LIBE-16-AC-UK | Liberator E Enterprise Switch, 2 RJ45 10/100BASE-TX Port, 16 Selectable NT/TE ISDN PRI Port, 1 RJ12 Local Management Port, UK

  • Manufacturer # LIBE-16-AC-UK
  • Anixter #588146
Device Type: CHASSIS
Expansion Modules/Slots: 0
Number of Wan Ports: 11-30
Primary WAN Connectivity: ISDN PRI
Product Features: MODULAR CONFIGURATION
Type of Device: ISDN ACCESS
Features
  • Management with DbManager: Configuration changes; Alarms and events; Graphs; Loopbacks and pings; Sniffer/monitor port; Software/firmware updates
  • LCD/front pane: 2x16 character LCD, 16 button key-pad
  • Connects to ISDN networks and/or local ISDN devices
  • Full cross-connection between any/ all 'B' channels
  • E1 to T1 conversion- Least cost routing
  • Dynamic re-directing of calls if destinations unavailable
  • Local connectivity between any ports
  • Build multiple BRI networks ports into a local PRI
  • A-law to u-law conversion- Standard ETSI to ANSI, PRI to BRI conversion
  • Support for Call Deflection; Tones generated from network and/or by liberator
  • Off-line call routing configurator
  • Basic rate ISDN inverse multiplexer or I-Mux
  • RS366, control lead, front panel or GUI dialing
  • Supports BONDing standard and 64K clear
  • Inter-works with I-Muxes, including Adtran ISU
  • Interworks with DataBand CSI (Central Site I-Mux)
  • Rack mount bracket
  • Optional cables: Replacement serial controller cable; Cable for PRI port; Cable for BRI port
  • Included with AC power
Specifications
  • Item: Liberator E Enterprise Switch
  • 10/100Base-TX Port: 2 RJ45
  • ISDN PRI Port: 16 Selectable NT/TE
  • Local Management Port: 1 RJ12
  • Power Supply: Internal (Included): 96 - 240 Volt AC, 0.5 Amp RMS At 230 Volt AC
  • Environmental Conditions: -20 to 55 deg C Operating Temperature
  • Dimension: 17.250 Inch Width x 12.600 Inch Depth x 3.460 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items