LIM2LT - DEB - 2L GRN CREAM HAND CLEANER DEB | Anixter
LIM2LT | DEB

DEB | LIM2LT | 2L GRN CREAM HAND CLEANER DEB LIME 2000 LIM2LT

  • Manufacturer # LIM2LT
  • Anixter #JAHCHCL200001
Capacity / Weight: 2L
Category: HAND CLEANING AND CARE
Color: GREEN
Container Type: BOTTLE
Length: NONE
Material: CREAM
Product Type: HAND CARE - HAND CLEANER
Size / Width: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items