Select Country and Language Europe, Middle East & Africa / English
Change Country
LJSL5-Y3-1 | PANDUIT

PANDUIT | LJSL5-Y3-1 | Laser/Ink Jet, Self-Lam Label, Adhesive Polyester, 1.00" W x 1.33" H, .47" POA, Clear/White, 21Per Pack

  • Manufacturer # LJSL5-Y3-1
  • Anixter #245143
Label Types: POLYESTER
RoHS Compliant: YES
Size: 1"
Type: LABELS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items