Select Country and Language Europe, Middle East & Africa / English
Change Country
LJSL7-Y3-1 | PANDUIT

PANDUIT | LJSL7-Y3-1 | 2" X 1.5" SELF LAMINATING LASER LABELS 1000/PK ROHS

  • Manufacturer # LJSL7-Y3-1
  • Anixter #247862
Label Types: POLYESTER
RoHS Compliant: YES
Size: 2"
Type: LABELS
Features
  • Same label can be printed on laser or ink jet printer
  • White print-on area with clear overlaminate for permanent protected identification
  • Thin film with permanent adhesive
  • 8.5 Inch x 11 Inch US letter sheet format
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items