Select Country and Language Europe, Middle East & Africa / English
Change Country
LL29020 | AMACHER AG

AMACHER AG | LL29020 | 2 PORT MODULAR FURNITURE FACEPLATE SWISS FOR USE WITH CORNING 62 X 37 MM COLOR WHITE

  • Manufacturer # LL29020
  • Anixter #543800
Color: WHITE
Gang: 1
Loaded: NO
Mounting: MODULAR FURNITURE
Number of Ports: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items