LM24050C - AMACHER AG - SURFACE FACEPLATE | Anixter
LM24050C | AMACHER AG

AMACHER AG | LM24050C | SURFACE FACEPLATE SWISS 4 PORT FLUSH MOUNT FOR USE WITH AVAYA 88 X 88 MM COLOR WHITE

  • Manufacturer # LM24050C
  • Anixter #526681
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items