Select Country and Language Europe, Middle East & Africa / English
Change Country
LM24055C/2 | AMACHER AG

AMACHER AG | LM24055C/2 | SWISS 4 PT FLUSH MOUNT SURFACEEMPTY INCL. 2 BLINDCOVERS BLACK

  • Manufacturer # LM24055C/2
  • Anixter #314872
Color: BLACK
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items