LM24070L - AMACHER AG - SWISS 4 PORT DUCT | Anixter
LM24070L | AMACHER AG

AMACHER AG | LM24070L | SWISS 4 PORT DUCT MOUNT FACEPLATE FOR USE WITH AVAYA 70 X 70 MM, COLOR WHITE

  • Manufacturer # LM24070L
  • Anixter #526683
Color: WHITE
Loaded: NO
Mounting: DUCT MOUNT
Number of Ports: 4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items