LM29030 - AMACHER AG - SWISS 3-PT DUCT MT | Anixter
LM29030 | AMACHER AG

AMACHER AG | LM29030 | SWISS 3-PT DUCT MT FACEPLATE FOR PANDUIT 70X 70MM WHITE INCL #517690

  • Manufacturer # LM29030
  • Anixter #525018
Color: WHITE
Loaded: NO
Mounting: DUCT MOUNT
Number of Ports: 3
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items