LP1-UC20E-1 - BOSCH SECURITY SYSTEMS - | Anixter
LP1-UC20E-1 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | LP1-UC20E-1 | Unidirectional Sound Projector, EN 54-24 Certified, 20 W

  • Manufacturer # LP1-UC20E-1
  • Anixter #520144
Type: SPEAKER
Description

The LP1-UC20E-1 is a powerful 20 W sound projector intended for high quality speech and music reproduction in indoor and outdoor applications. The state of the art design is matched to both modern and traditional style environments. The sound projector is suitable for use in voice alarm systems.

Must be a reseller to purchase this product

Features
  • Superb speech and music reproduction
  • Integrated connection cable
  • Ceiling or wall mounting
  • Water and dust protected to IP 65
  • EN 54-24 certified
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items