LR-G2-ACKG2-CBO - NETSCOUT - Network Tech | Anixter
LR-G2-ACKG2-CBO | NETSCOUT

NETSCOUT | LR-G2-ACKG2-CBO | Network Tech Troubleshooting Kit with LinkRunner G2 and AirCheck G2 plus accessories

  • Manufacturer # LR-G2-ACKG2-CBO
  • Anixter #940822
Type: DATA
Description

The Network Tech Troubleshooting kit is the fastest way to find connectivity problems on both wired or wireless networks. At its core is a combination of the LinkRunner G2 Smart Network Tester and AirCheck G2 Wireless Tester with accessories.
LinkRunne r G2 - The Smart Network Tester for the connected world - combines network connectivity testing on an extensible Android based platform. By providing quick and simple validation of the cable, loaded four pair PoE/UPOE, as well as network connectivity t esting alongside your favorite free apps, LinkRunner G2 represents a breakthrough in workforce productivity.
AirCheck G2 allows users to quickly verify and troubleshoot 802.11a/b/g/n/ac network availability, connectivity, performance, and rogue detect ion in a dedicated, handheld tool. Its one-button AutoTest quickly provides a pass/fail indication of the wireless environment and identifies common problems such as interference, overloaded networks, rogue devices, coverage, and rogue detection. Combo kit includes: LinkRunner G2 with Li-ion battery, (2) Power supplies with regional power plugs, Car charger, WireView Cable ID #1-#6, Inline RJ-45 coupler, (2) USB 2.0 to Micro USB cable, 8 G Micro SD card, (2) Holsters, Accessories pouch, IntelliTone 200 Probe, along with Small, Medium, and Large Soft Cases; Aircheck G2 Wireless Tester, (2) Quick Start Guide, external directional antenna, and automobile charger.

Features
  • Wired and wireless network troubleshooting kit containing AirCheck G2 and LinkRunner G2
  • AirCheck G2 makes Wi-Fi troubleshooting simple
  • LinkRunner G2 is the fastest way to solve network connectivity problems
  • Dedicated, handheld 802.11 a/b/g/n/ac Wi-Fi etwork tester with instant-on technology
  • Detect and locate 802.11ac APs and validate connectivity to 802.11ac infrastructure
  • One-button AutoTest quickly provides a pass / fail indication of the wireless environment and identifies common problems
  • See W-Fi network utilization by channel and quickly determine if it is 802.11 traffic or non-802.11 interference
  • Quickly identify and locate wireless access points whether authorized or rogue
  • Fully document your troubleshooting session enabling fast trouble ticket resolution or escalation
  • Supports law enforcement efforts to track illegal Internet content
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items