LR-G2-KIT - NETSCOUT - LinkRunner G2 Smart | Anixter
LR-G2-KIT | NETSCOUT

NETSCOUT | LR-G2-KIT | LinkRunner G2 Smart Network Tester Extended Test Kit - Network connectivity tester with Link-Live Cloud Service

  • Manufacturer # LR-G2-KIT
  • Anixter #938908
Type: NETWORK TESTER
Description

LinkRunner G2 - The Smart Network Tester for the connected world - combines network connectivity testing on an extensible Android based platform. By providing quick and simple validation of the cable, loaded four pair PoE/UPOE, as well as network conne ctivity testing alongside your favorite free apps, LinkRunner G2 represents a breakthrough in workforce productivity. The extended test kit includes: LinkRunner G2 with Li-ion battery, Power supply with regional power plugs, Car charger, WireView Cable ID #1-#6, Inline RJ-45 coupler, USB 2.0 to Micro USB cable, 8 G Micro SD card, Holster, Accessories pouch, IntelliTone 200 Probe, and Medium Soft Case.

Features
  • Fast Answers-AutoTest provides a pass/fail indication of network connectivity in less than 10 seconds
  • Android-based OS -Provides an extensible platform you can customize with your favorite free apps through the NETSCOUT app store
  • Wi-Fi/Bluetooth Ready -Add the optional Edimax2 combo Wi-Fi and Bluetooth adapter to connect and communicate over Wi-Fi and Bluetooth devices as well as sensors
  • Power over Ethernet - Patented TruePower test verifies loaded UPOE across all four pair up to 51W at the edge con nection
  • Process Standardization - AutoTest profiles allow standardization of device deployment validation, troubleshooting and documentation process
  • Documentation - Automated documentation to the included Link-Live Cloud Service keeps track of test results, including switch detail and photos
  • Ruggedized Platform - Improved efficiency in daily workflows with a single ruggedized platform that can be customized to your unique needs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items