LR-G2-LS-KIT - NETSCOUT - LinkRunner G2 | Anixter
LR-G2-LS-KIT | NETSCOUT

NETSCOUT | LR-G2-LS-KIT | LinkRunner G2 Smart Network Tester with LinkSprinter X2 Kit

  • Manufacturer # LR-G2-LS-KIT
  • Anixter #938909
Type: NETWORK TESTER
Description

The LinkRunner G2 + LinkSprinter kit provides organizations of any size and users with varying skill level with the right tools and accessories for the job. The goal is to keep the workflow simple yet powerful and flexible such that organizations can o utfit users of varying skill level with a standardized process for network verification and troubleshooting. The result is greater workforce enablement at a price point every IT budget can support. LinkRunner G2 - The Smart Network Tester for the conne cted world combines network connectivity testing on an extensible Android based platform. By providing quick and simple validation of the cable, loaded four pair PoE/UPOE, as well as network connectivity testing alongside your favorite free apps, LinkR unner G2 represents a breakthrough in workforce productivity.
LinkSprinter provides complete end-to end network connectivity testing, smartphone integration, and automated cloud-based reporting all with the touch of a button. LinkSprinter is used by an yone who needs a quick and simple way to validate connectivity and at a price point that fits any IT budget.
Kit includes: LinkRunner G2 with Li-ion battery, Power supply with regional power plugs, WireView Cable ID #1, Inline RJ-45 coupler, USB 2.0 to Micro USB cable, 8 G Micro SD card, Small Soft Case, Getting Started Guide, (2) LinkSprinter, and (2) LinkSprinter Holster.

Features
  • LinkRunner G2:
  • Fast Answers - AutoTest provides a pass/fail indication of network connectivity in less than 10 seconds
  • Androi-based OS - Provides an extensible platform you can customize with your favorite free apps through the NETSCOUT app store
  • Wi-F/Bluetooth Ready - Add the optional Edimax2 combo Wi-Fi and Bluetooth adapter to connect and communicate over Wi-Fi and Bluetooth devices as well as sensors
  • Power over Ethernet - Patented TruePower test verifies loaded UPOE across all four pair up to 5 1W at the edge connection
  • Process Standardization - AutoTest profiles allow standardization of device deployment validation, troubleshooting and documentation process
  • Documentation - Automated documentation to the included Link-Live Cloud Service keeps track of test results, including switch detail and photos
  • Ruggedized Platform - Improved efficiency in daily workflows with a single ruggedized platform that can be customized to your unique needs
  • LinkSprinter:
  • Cloud-based management system
  • Battery/wer over Ethernet (PoE) operated
  • One-button, tri-state LED interface
  • Embedded Wi-Fi access point for details in real-time using your mobile device
  • Distance to cable fault
  • Flash light on hub/switch port
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items