Select Country and Language Europe, Middle East & Africa / English
Change Country
LRAT-2000-KIT | NETSCOUT

NETSCOUT | LRAT-2000-KIT | LinkRunner AT 2000 Extended Test Kit

  • Manufacturer # LRAT-2000-KIT | 4040781
  • Anixter #461207
Type: NETWORK TESTER
Description

LinkRunner AT 2000 Extended Test Kit includes: LinkRunner AT 2000, IntelliTone Pro 200 Probe, WireView Cable IDs #1-6, LinkRunner Manager software CD, test accessory soft pouch, USB cable, LinkRunner AT Getting Started Guide, IntelliTone Pro Getting St arted Guide, one 9V alkaline battery, packaged in a deluxe Fluke Networks carry case.

Features
  • A handheld Ethernet tester for quick, automated verification of network connectivity and availability
  • Tests 10/100/1000 Mbps twisted pair and 100/1000 Mbps fiber optic Ethernet links
  • AutoTest accurately identifies network problems in 10 seconds
  • Featurs basic cable tests, Ethernet link and switch port identification, TruePower PoE, IP ping, TCP port open, IPv6 support, reflector option, and 50 reports
  • Includes Li Ion battery, cable identifiers 1-6, LinkRunner Manager software, and IntelliTone Pro 20 0 Probe
Benefits
  • LinkRunner AT Manager Software features:
  • View test results saved locally on the tester
  • Move test results from the tester to a local drive
  • Generate reports in PDF, CSV and HTML formats
  • Configure AutoTest profile
  • Transfer AutoTest profiles betwe tester and a local drive
  • Capture screen images
  • Update tester firmware
Applications

The LinkRunner AT provides the answers you need to quickly troubleshoot connectivity problems:

Am I following the best troubleshooting practice?
Is this patch cable good? Where is the cable broken?
Where does the cable from this jack terminate?
this the correct switch and port? Is it delivering PoE power?
What is the speed and duplex of my copper and fiber links?
Are the DHCP and DNS servers working properly?
Is the Gateway available?
Are our most important local datacenter servers avaible?
Are our key cloud and SaaS applications available?
Are 802.1X and IPv6 implemented correctly?
How do I save and manage hundreds of results?
Were and when is my staff is working and what are they testing?
How can I do my job better and fastwhile impressing my boss?

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items