LS5-13 | PANDUIT

PANDUIT | LS5-13 | LS5, Self-Lam. Label, Adhesive Vinyl, 1.00"x1.25", Black/White, 160 Labels Per Cartridge

  • Manufacturer # LS5-13
  • Anixter #178828
Label Types: VINYL
RoHS Compliant: NOT DECLARED
Total Area W x L (in.): 1.0 x 1.25
Type: LABELS
Write-on Area L x W (in.): 0.5 x 1.0
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items