Select Country and Language Europe, Middle East & Africa / English
Change Country
LS7-50-1 | PANDUIT

PANDUIT | LS7-50-1 | Black/white, laminated polyester label cassette.

  • Manufacturer # LS7-50-1
  • Anixter #250986
RoHS Compliant: YES
Size: 1/2"
Type: TAPES
Features
  • For flat label applications only
  • Laminated materials provide resistance to abrasion, chemicals and UV exposure
  • Polyester material
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items