LS8E-KIT | PANDUIT

PANDUIT | LS8E-KIT | LS8E, Printer Kit

  • Manufacturer # LS8E-KIT
  • Anixter #333587
RoHS Compliant: YES
Type: PRINTERS
Description

Includes LS8E printer, one cassette of S100X150VAC self-laminating labels, six AA alkaline batteries, LS8-CASE, LS8-PCKIT, LS8-IB, LS8-WS, quick reference card and operator's manual.

Features
  • Cut-to-length functionality eliminates label waste and label trimming labor
  • Partial cut feature available to provide tear-apart strips of labels
  • Label cassette contains integrated memory device for automatic formatting, recall of last legend used and number of labels remaining in cassette
  • USB interface for importing data, system upgrades and printing from a wireless laptop or desktop computer
  • Fast loading label cassette includes both label material and ribbon to make changing labels easy
  • Prints self-laminating labels, heat shrink tubing, die-cut component labels and continuous tape
  • Large graphic display with backlight for improved visibility
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items