LSS1U-144/7 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | LSS1U-144/7 | 144-F SPLICE RACK-MT ENCLOSURE19" 4U EMPTY ADD 6 ORGANIZERS 700007222

  • Manufacturer # LSS1U-144/7 | 700007222
  • Anixter #137588
Loaded: UNLOADED
Splice Capacity: 144 Fibers
Splice Type: Rack-Mount Splice Cabinet
Spliced Fibers: 144
Type: RACK MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items