Select Country and Language Europe, Middle East & Africa / English
Change Country
LST1U-072/7 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | LST1U-072/7 | 72/144 FIBER RACKMOUNT ENCLOSURE 19/23 INCH WIDE 4-U RACK MOUNT SPACE EMPTY ADD PANELS LST1U COMCODE: 700007289

  • Manufacturer # LST1U-072/7 | 700007289
  • Anixter #106722
Connectorized Fibers: 72/144
Loaded: UNLOADED
Prod. Code: LST1U-072/7
Qty.: 1
Type: RACK MOUNT
Vendor No.: LST1U-072/7
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items