Select Country and Language Europe, Middle East & Africa / English
Change Country
LT-GN | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | LT-GN | Usb Mount Led Light

  • Manufacturer # LT-GN
  • Anixter #334547
Color: BLACK
Type: LIGHTS
Description

These bright rack lights (187 Lumens*) allow for more rack visibility, and the flexible strong gooseneck lets you direct the light where it is needed most. The reliable, long lasting LEDs have a 20,000 hour bulb life, and these lights include an on/off button for instant control. Available as single light with USB connector or 120V adapter, or as a rackmount panel with dual gooseneck lights.

Features
  • Bright rack lights (187 Lumens*) allow for more rack visibility
  • Flexible strong gooseneck lets you direct the light where it is needed most
  • Reliable, long lasting LEDs have a 20,000 hour bulb life
  • Include an on/off button for instant control
  • Available as single light with USB connector or 120V adapter, or as a rackmount panel with dual gooseneck lights.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items