LTC 0630/51 - BOSCH SECURITY SYSTEMS - | Anixter
LTC 0630/51 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | LTC 0630/51 | Security Camera, 2X Day/Night, PAL, 540 TVL, 230V AC, 50 Hertz, 1/2" CCD Sensor, -4 to 131 Deg F, 0.99 Lb. Item Weight

  • Manufacturer # LTC 0630/51
  • Anixter #538108
Environment: INDOOR
Form Factor: BOX
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
Features
  • Advanced Image Processing Technology
  • Improved XF-Dynamic Engine with SmartBLC
  • Detail Enhancement
  • True Day/Night Performance with Switchable Filter
  • 1/2-Inch CCD Sensor
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items