LTC 9213/01 - BOSCH SECURITY SYSTEMS - Pole | Anixter
LTC 9213/01 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | LTC 9213/01 | Pole Mount Adapter With Stainless Steel Straps, For LTC 9210, LTC 9212, LTC 9215 & VDA-WMT-DOME

  • Manufacturer # LTC 9213/01
  • Anixter #318180
Duty Rating: MEDIUM
Environment Type: IN/OUT
Mounting Type: POLE
Type: HOUSING MOUNT
Description

This series of indoor/outdoor mounting equipment is designed for fixed camera or camera housing installations up to a rated load of 9 kg (20 lb). All models are made of lightweight aluminum, and feature welded construction, providing an extremely rigid camera mount. All mounts come fully assembled.

Must be a reseller to purchase this product

Features
  • Maximum load: 9 kg (20 lb)
  • Attractive Appearance
  • Versatile Design
  • Adjustable Mount Heads
  • Lightweight
  • Corrosion-Resistant Finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items