Select Country and Language Europe, Middle East & Africa / English
Change Country
LTC 9215/00S | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | LTC 9215/00S | MOUNT, FEED-THRU, 7-INCH, FOR 938X SERIES, & 948X SERIES HOUSINGS

  • Manufacturer # LTC 9215/00S
  • Anixter #274101
Duty Rating: MEDIUM
Mounting Type: CEILING
Type: HOUSING MOUNT
Description

The LTC 9210/01, LTC 9215/00, LTC 9215/00S, LTC 9219/01 and the LTC 9223/01 feed-through mounts are indoor/outdoor mounting units designed for fixed camera, or camera housing installations with up to a 9 kg (20 lb) rated load. These models are made of lightweight aluminum and feature welded construction, providing an extremely rigid camera mount. In addition, the versatile swivel head rotates 360 and tilts 180 for maximum flexibility. The tubular feed-through design provides cable management from mounting head to mounting surface.

Must be a reseller to purchase this product

Features
  • Feed-through Design for Cable Management
  • Maximum Load: 9 kg (20 lb)
  • 360 Rotation, 180 Tilt
  • Versatile Design
  • Adjustable Mount Heads
  • Lightweight
  • Corrosion-resistant Finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items