Select Country and Language Europe, Middle East & Africa / English
Change Country
LTYK | PANDUIT

PANDUIT | LTYK | Rack Grounding Yellow Tag Kit, 10 tags & 10 tiesPer Pack

  • Manufacturer # LTYK
  • Anixter #330454
RoHS Compliant: YES
Type: LABELS
Features
  • Meets labeling requirements of J-STD-607-A; each telecommunications grounding and bonding conductor shall be labeled as close as practicable to its point of termination in a readable position
  • Can be applied as a wrap-around marker (parallel to cable) or flag marker (45 or 90) to cable
  • Kit includes everything needed to properly label cables; ten flame retardant cable ties and ten rigid plastic yellow tags printed with "IF THIS CONNECTOR OR CABLE IS LOOSE OR MUST BE REMOVED, PLEASE CALL THE BUILDING TELECOMMUNICATIONS MANAGER"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items