LUT125/300/900H - METSEC BUILDING PRODUCTS - | Anixter
LUT125/300/900H | METSEC BUILDING PRODUCTS

METSEC BUILDING PRODUCTS | LUT125/300/900H | UNEQUAL TEE 125MM DEEP 300 - 900MM HOT DIP GALV

  • Manufacturer # LUT125/300/900H
  • Anixter #LUT125/300/900HDG
Components: BENDS / TRANSITIONS
Finish: HOT DIP GALV.
Material: STEEL
Type: LADDER RACK
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items