LV7224-1 - LEENGATE INDUSTRIAL & WELDING - | Anixter
LV7224-1 | LEENGATE INDUSTRIAL & WELDING

LEENGATE INDUSTRIAL & WELDING | LV7224-1 | LV7224 VALVE BALL 1" BSP MALE / FEMALE STEEL NICKLE PLATED

  • Manufacturer # LV7224-1
  • Anixter #FPFPLV7224
Category: VALVES
Finish-Plating: NONE
Primary Dia/Thr (Max): BSP - 1-11
Product Family: VALVE - INSTRUMENTN & INDUSTRIAL
Product Style / Standard: VALVE - BALL
Product Type: NONE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items