LVF-5000C-D0550 - BOSCH SECURITY SYSTEMS - | Anixter
LVF-5000C-D0550 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | LVF-5000C-D0550 | Varifocal Lens, CS Mount, 1/3" Sensor, 5 to 50 MM Focal Length, 41 MM Diameter, 4-Pin, DC Control, 0.1 Lb. Item Weight

  • Manufacturer # LVF-5000C-D0550
  • Anixter #531017
Environment Type: IN/OUT
Focal Length: VARI-FOCAL
Lens Mount: CS
Type: LENS
Description

Must be a reseller to purchase this product

Features
  • Varifocal Lenses with 960H Optical Resolution
  • High-Quality Optics
  • 1/3-Inch Formats
  • Reliable, Robust Construction
  • DC-Iris Models
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items