Select Country and Language Europe, Middle East & Africa / English
Change Country
LVF-5005C-S4109 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | LVF-5005C-S4109 | Varifocal SR Megapixel Lens, CS Mount, 4-Pin, 1/1.8" Sensor, 4.1 to 9 MM Length, DC Control, 0.29 Lb. Item Weight

  • Manufacturer # LVF-5005C-S4109
  • Anixter #563774
Environment Type: INDOOR
Focal Length: FIXED
Lens Mount: CS
Type: LENS
Description

Must be a reseller to purchase this product

Features
  • SR Megapixel Optical Resolution
  • High-Quality Optics
  • Reliable, Robust Construction
  • Focal Length Options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items